Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-R
Zoro #
G4631076
UPC #
671192240200
Country of Origin
China
Dimensions
Flashlight Battery Size
CR2016
Length
1.85"
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.33"
Details
Number of Batteries
2
Rechargeable
No
Body Color
Red
Flashlight Battery Type
Lithium-Ion
Lamp Life
50,000 hr.
Flashlight Beam Type
Fixed
Run Time on High Setting
10 hr
Battery Burn Time
10/22 hr.
Maximum Lumens Output
6
Water Penetration Rating
IPX4
Safety Rated
Not Safety Rated
Flashlight Body Material
Plastic
Light Output Modes
High / Low
Switch Type
Push Button
Beam Distance
15m
Item
Keychain Flashlight
Special Light Output Mode
Strobe
Standards
ANSI/NEMA FL1
Batteries Included
Yes
Description
Keychain Flashlight, Flashlight Grade General Purpose, Flashlight Battery Size CR2016, Rechargeable No, Flashlight Battery Type Lithium-Ion, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 10/22 hr, Length 1.85 in, Body Dia. 0.33 in, Lumens Range 0 to 49, Run Time on High Setting 10 hr, Maximum Lumens Output 6, Lamp Life 50,000 hr, Body Color Red, Flashlight Body Material Plastic, Switch Type Push Button
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.