Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holster, 4 In W, 1 1/2 In D, 7 1/2 In H

  • Mfr # NPXL-03-01

  • Zoro # G2102161


product price: $17.89
/ea

Key Features

For Use With
Full-Size Flashlight and Multitool, Mobile Phone, Pens, Credit Cards, IDs
Color
Black
Includes
Clip Pock-Its XL
Material
Nylon
Height
1 39/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPXL-03-01
Zoro #
G2102161
UPC #
094664006157
Country of Origin
China

Dimensions

Height
1 39/50 in
Width
4 in
Length
7 1/4 in
Overall Length
7 1/4 in
Overall Width
4 5/8 in
Overall Height
1 3/4 in
For Belt Width
2 3/8 in

Details

Item
Holster
For Use With
Full-Size Flashlight and Multitool, Mobile Phone, Pens, Credit Cards, IDs
Color
Black
Includes
Clip Pock-Its XL
Material
Nylon
Compatible with Manufacturer Model Number
Universal
Mount Type
Clip
Resistance Properties
Weather Resistant
Product Type
Holster
Compatible with Brand
Universal
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Holster, Color Black, Compatible with Brand Universal, Compatible with Manufacturer Model Number Universal, For Belt Width 2 3/8 in, Mount Type Clip, Includes Clip Pock-Its XL, Material Nylon, Mounting Location Belt, Overall Height 1 3/4 in, Overall Length 7 1/4 in, Overall Width 4 5/8 in, Resistance Properties Weather Resistant, Product Type Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.