Hook-and-Loop Cell Phone Holster XL, Black
Mfr # CCSXL-03-01
Zoro # G6072193
product price: $16.19
/eaKey Features
Color
Black
Material
Plastic
Features
Fixed Horizontal Position, Interior Pocket
Includes
Holster
Overall Height
3 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCSXL-03-01
Zoro #
G6072193
UPC #
094664028593
Country of Origin
China
Dimensions
Overall Height
3 5/8 in
Overall Width
6 1/4 in
Overall Depth
1 5/8 in
Details
Item
Cell Phone Holster, Extra Large
Color
Black
Material
Plastic
Features
Fixed Horizontal Position, Interior Pocket
Includes
Holster
Attachment Type
Clip
Compatible with Series
Universal
Resistance Properties
Weather Resistant
Compatible with Brand
Universal
Closure Mechanism
Hook and Loop
Product Type
Clip Case
For Use With
Cell Phone
Compatible with Manufacturer Model Number
Universal
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal
Description
Cell Phone Holster, Extra Large, For Use With Cell Phone, Product Type Clip Case, Compatible with Brand Universal, Compatible Manufacturer Model Number Universal, Features Fixed Horizontal Position, Interior Pocket, Color Black, Includes Holster, Material Plastic, Compatible with Series Universal, Compatible Grainger Part Number Not Applicable, Resistance Properties Weather Resistant, Attachment Type Clip, Closure Mechanism Hook and Loop, Overall Depth 1 5/8 in, Overall Height 3 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.