Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nite Ize Nite Ize NCJSA-01-R3 Cam Jam XT Heavy Duty Rope Tightener Tool 190919

Nite Ize NCJSA-01-R3 Cam Jam XT Heavy Duty Rope Tightener Tool (Discontinued)

  • Mfr # 190919
  • Zoro # G704014485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190919
Zoro #
G704014485
UPC #
-
Country of Origin
China

Description

Features
  • Type - Cam Jam XT Heavy Duty Rope Tightener Tool
  • Designed To Tighten, Tension & Securely Lock Serious Loads Up To 280 lbs.
  • Carabineer Clip & Gate On 1 End & Rotating Cam Mechanism On The Other Allows You To Anchor The Carabineer & Feed The Cord Through The Cam
  • Bundle Or Wrap Heavy Loads & Easily Secure
  • Pull The Cord Firmly & The Cam Locks Into Place & Stays That Way Until You Release It By Rotating The Cam & Pulling Up On The Cord
  • Easy To Adjust & Re-Adjust
  • Engineered For Superior Durability & Strength & Can Be Used & Reused
  • Excellent For Securely Tying Down Lumber, Gear & Other Heavy Loads To Roof Racks, Bike Racks & Truck Beds
  • Designed To Hold The Cord Without Tension In A Slack Configuration Allowing For Greater Versatility Of Use
  • Dimension - 6.4 x 2.2 x 0.9 in.
  • Item Weight - 0.09 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.