Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize Industrial Mini Flashlight, UV, Silver X5DMB-HUVT

Industrial Mini Flashlight, UV, Silver (Discontinued)

  • Mfr # X5DMB-HUVT
  • Zoro # G4876207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5DMB-HUVT
Zoro #
G4876207
UPC #
094664020016
Country of Origin
China

Dimensions

Flashlight Battery Size
123A
Length
4.75 in
Body Dia.
0.87 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123
Body Diameter
7/8 in
Overall Length
4 3/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Lamp Type
Led
Flashlight Grouping Type
Mini Flashlight
Number of Batteries
2
Lumens Range
0 to 49
Rechargeable
No
Body Color
Silver
Flashlight Battery Type
Lithium Metal
Flashlight Grade
Industrial
Switch Type
Push button
Flashlight Beam Type
Fixed
Drop Rating
1 m
Battery Burn Time
17.5/85 hr
Water Penetration Rating
IPx4
Lighting Technology
LED
Batteries Included
Yes
Lamp Life
1,000 hr
Light Output Modes
High, Low
Flashlight Body Material
Aluminum
Special Light Output Mode
UV
Lens Material
Glass
Item
Mini Flashlight
Safety Rated
Not Safety Rated
Run Time on High Setting
17.5 hr
Standards
ANSI/NEMA FL 1
Includes
Batteries
Special Operating Modes
Ultraviolet
Run Time Levels
17.5 hr, 85 hr
IP Rating
IPX4
Beam Color
Black
Hazardous Location Specification
Not Rated
Includes Charger
No
Application
Industrial
Features
High Quality UV Illumination, O-Ring Seals Protect, UV Light Can Be Used to Cure Adhesives
Resistance Properties
Crushproof, Impact Resistant, Shockproof, Water Resistant
Beam Focus
Fixed
Battery Chemistry
Lithium
Power Source
Battery
Maximum Run Time
85 hr
Includes Batteries
Yes
Weight with Batteries
3.52 oz.
Body Material
Aluminum

Description

Mini Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Body Color Silver, Body Material Aluminum, Lighting Technology LED, Weight with Batteries 3.52 oz., Includes Charger No, Beam Color Black, Beam Focus Fixed, Drop Rating 1 m, Hazardous Location Specification Not Rated, IP Rating IPX4, Special Operating Modes Ultraviolet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.