This item is Discontinued.

Nite Ize Key Rack With Light, 1-1/3" Ring Size, Black KRL-03-02

Key Rack With Light, 1-1/3" Ring Size, Black (Discontinued)

  • Mfr # KRL-03-02
  • Zoro # G3731427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRL-03-02
Zoro #
G3731427
UPC #
094664015265
Country of Origin
China

Dimensions

Ring Size
1-1/3"

Details

Item
Key Rack With Light
Type
Rack with Light
Color
Black
Construction
Plastic Body/Stainlees Steel Gates
Includes
LED Light, 6 Multi Colored Plastic S-Biners

Description

Key Rack With Light, Rack with Light, Material Plastic Body/Stainlees Steel Gates, Color Black, Overall Length (In.) 3-5/8, Ring Dia. (In.) 1-1/3, Includes LED Light, 6 Multi Colored Plastic S-Biners

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.