Key Rack, Black, Large, Silver Texture
Mfr # BRG-M1-R3
Zoro # G8600882
product price: $13.29
/eaKey Features
Type
Large
Ring Type
Round
Color
Black
Ring Size
2 in
Finish
Silver Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRG-M1-R3
Zoro #
G8600882
UPC #
094664026223
Country of Origin
China
Dimensions
Ring Size
2 in
Key Ring Diameter
3 1/4 in
Overall Height
3 1/4 in
Overall Width
2 1/4 in
Overall Depth
1/2 in
Details
Item
Key Rack
Type
Large
Ring Type
Round
Color
Black
Finish
Silver Texture
Construction
Stainless Steel
Attachment Type
Carabineer
Application
For Holding Keys
Includes
(8) Mini Stainless Steel S-Biners
Body Color
Black
Product Type
Key Clip
Body Material
Steel
Key Capacity
8
Description
Key Rack, Large, Ring Type Round, Ring Size 2 In., Attachment Type Carabineer, Stainless Steel Construction, Silver Texture, For Holding Keys, Color Black, Includes (4) S-Biners Size No 0.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.