Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize Key Ring, Split Ring Type, 1/32" Ring Size, Black KSLC-01-R7

Key Ring, Split Ring Type, 1/32" Ring Size, Black (Discontinued)

  • Mfr # KSLC-01-R7
  • Zoro # G8600821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSLC-01-R7
Zoro #
G8600821
UPC #
094664030329
Country of Origin
Multiple

Dimensions

Ring Size
1/32"

Details

Item
Key Ring
Type
Split Ring
Ring Type
Split
Color
Black
Finish
matte
Includes
Clip
Application
For Holding Keys
Features
Self Locking Pocket Clip
Attachment Type
Belt Clip
Construction
Carbon Fiber/Stainless Steel

Description

Key Ring, Split Ring, Ring Type Split, Ring Size 1/32 In., Attachment Type Belt Clip, Carbon Fiber/Stainless Steel Construction, Matte, Features Self Locking Pocket Clip, For Holding Keys, Color Black, Includes Clip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.