Zoro Homepage
This item is Discontinued.
Nite Ize Knot Replacement, 3-2/5 In., Aluminum, Blck F9L-03-01CAMO

Knot Replacement, 3-2/5 In., Aluminum, Blck (Discontinued)

  • Mfr # F9L-03-01CAMO
  • Zoro # G1125004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9L-03-01CAMO
Zoro #
G1125004
UPC #
094664007772
Country of Origin
China

Dimensions

Size
3 2/5 in
Width
2.3"

Details

Item
Rope Tightener
For Use With
1/8 in to 3/8 in Rope
Material
Aluminum
Color
Black
Includes
(1) Large Figure 9 and Camouflage Rope 10 ft x 1/4 in
Type
Figure 9

Description

Rope Tightener, Material Aluminum, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.