Zoro Homepage

Double Carabiner, Slide Lock, Stainless Steel, Black

  • Mfr # LSB4-01-R3

  • Zoro # G5239385


product price: $6.19
/ea

Key Features

Material
Stainless Steel
Color
Black
Lock Type
Slide Lock
Size
3 3/5 in
Includes
(1) S-Biner with Locking Gates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSB4-01-R3
Zoro #
G5239385
UPC #
094664026711
Country of Origin
China

Dimensions

Size
3 3/5 in
Overall Width
1 19/32 in
Overall Length
3 1/2 in

Details

Item
Double Carabiner
Material
Stainless Steel
Color
Black
Lock Type
Slide Lock
Includes
(1) S-Biner with Locking Gates
For Use With
Keys, Small Items
Opening Type
Wire Gate
Product Type
Double Carabiner
Locking
Locking
Gate Type
Double
Working Load Limit
75 lb

Description

Double Carabiner, Overall Length 3 1/2 in, Stainless Steel, Size 3 3/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.