Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Carabiner Clip, Black, 2 in.

  • Mfr # CSL4-01-R6

  • Zoro # G8600916


product price: $6.19
/ea

Key Features

Color
Black
Size
2 in x 3 3/32 in
Material
Stainless Steel
Width
2"
Overall Length
3 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSL4-01-R6
Zoro #
G8600916
UPC #
094664030541
Country of Origin
China

Dimensions

Size
2 in x 3 3/32 in
Width
2"
Overall Length
3 3/32 in
Overall Width
2 in

Details

Item
Carabiner
Color
Black
Material
Stainless Steel
Lock Type
Slide Lock
Gate Type
Single
Product Type
Carabiner
Locking
Locking
Opening Type
Wire Gate
Working Load Limit
75 lb

Description

Carabiner, Overall Length 3 3/32 in, Stainless Steel, Size 2 in x 3 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.