Zoro Homepage

Magnetic Key Box, Extra Large

  • Mfr # KBXL-01-R7

  • Zoro # G606134120


product price: $15.89
/ea
Sold in multiples of 3 for $47.67

Key Features

Material
Metal
Color
Black
Width
2 in
Depth
3.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBXL-01-R7
Zoro #
G606134120
UPC #
094664048799
Country of Origin
China

Dimensions

Width
2 in
Depth
3.54 in

Details

Item
HIDEOUT® MAGNETIC KEY BOX
Material
Metal
Color
Black

Description

Magnetic Key Box,Extra Large

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.