Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize NITE IZE 14/8 Lumens, LED Black Hands Free Light BMT-07-02

NITE IZE 14/8 Lumens, LED Black Hands Free Light (Discontinued)

  • Mfr # BMT-07-02
  • Zoro # G4883137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BMT-07-02
Zoro #
G4883137
UPC #
094664022683
Country of Origin
Unknown

Dimensions

Flashlight Battery Size
CR2032
Length
6.40 in
Manufacturers Warranty Length
Limited Lifetime

Details

Lamp Type
Led
Rechargeable
No
Lumens
14/8
Flashlight Grouping Type
Hands Free Light
Flashlight Grade
General Purpose
Body Color
Black
Lumens Range
0 to 49
Number of Batteries
2
Batteries Included
Yes
Maximum Lumens Output
18
Lighting Technology
LED
Flashlight Beam Type
Fixed
Includes
(2) 2032 Lithium Batteries
Water Penetration Rating
IPx4
Special Light Output Mode
No Special Light Output
Item
Hands Free Light
Light Output Modes
High / Low
Switch Type
Push button
Safety Rated
Not Safety Rated
Flashlight Battery Type
Lithium-Ion
Standards
ANSI/NEMA FL1
Battery Burn Time
8/16 hr.
Weight with Batteries
1.06 oz.
Mounting Type
Strap
Run Time on High Setting
8 hr
Flashlight Body Material
Plastic

Description

Hands Free Light, Flashlight Grade General Purpose, Lighting Technology LED, Rechargeable No, Lumens 14/8, Lumens Range 0 to 49, Maximum Lumens Output 18, Flashlight Battery Size CR2032, Flashlight Battery Type Lithium-Ion, Run Time on High Setting 8 hr, Body Color Black, Flashlight Body Material Plastic, Length 6.40 in, Light Output Modes High / Low, Mounting Type Strap, Batteries Included Yes, Battery Burn Time 8/16 hr, Number of Batteries 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.