NiteDog Series Dog Collar Cover, 6.42 in L, 1 in W, Plastic

  • Mfr # NDCCR-09-R3

  • Zoro # G016054896


product price:  $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NDCCR-09-R3
Zoro #
G016054896
UPC #
94664054622
Country of Origin
China

Description

Every dog has its day and now, every dog has its night with the rechargeable NiteDog LED collar cover. Weather-resistant, durable and low-profile, this flexible illuminated strip secures to most 1 in wide collars, leashes and harnesses with two micro hook and loop tabs. Its bright light-transmitting polymer core is powered by rechargeable Disc-O Select technology - choose from three selectable colors of green, blue or red, plus red flash and color-changing Disc-O mode. Housed in a high-quality plastic exterior, the cover measures 6.42 in 163 mm long and features a passive-reflective paw + bone pattern for extra doggone fun. Recharging in 1.25 hrs via micro USB cable not included, NiteDog brightens up virtually any collar, leash or harness to keep your pup seen, safe and shining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.