Zoro Homepage

Optics Case, Black, Foam

  • Mfr # NGCL2-01-R3

  • Zoro # G506134107


product price: $23.59
/ea

Key Features

Material
Foam
Color
Black
Includes
Microfiber Cloth
Width
3 in
Length
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGCL2-01-R3
Zoro #
G506134107
UPC #
094664052550
Country of Origin
China

Dimensions

Width
3 in
Length
3 1/8 in
Height
6 7/8 in

Details

Item
CLIP CASE HARDSHELLâ„¢ OPTICS CASE
Material
Foam
Color
Black
Includes
Microfiber Cloth
Closure
Zipper
Includes Belt Clip
Belt Clip Included
Compatible with Product Type
Glasses
Style
Hard Case
Compatible with Manufacturer Model Number
NGCL2-01-R3
Compatible Manufacturer Model Number
NGCL2-01-R3
Compatible with Manufacturer Model No.
NGCL2-01-R3
Compatible Pump Manufacturer Part Number
NGCL2-01-R3
For Use with Mfr Model Number
NGCL2-01-R3
Compatible Manufacturer Part Number
NGCL2-01-R3
Compatible with Mfr. Model No.
NGCL2-01-R3
Compatible Mfr. Model Number
NGCL2-01-R3

Description

Optics Case, Closure Zipper, Color Black, Compatible with Product Type Glasses, Compatible with Brand Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number NGCL2-01-R3, Compatible with Series Not Applicable, Height 6 7/8 in, Includes Microfiber Cloth, Includes Belt Clip Belt Clip Included, Length 3 1/8 in, Material Foam, Style Hard Case, Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.