Zoro Homepage
This item is Discontinued.
Nite Ize Pen Light, LED, 185 lm, Black, 4.87" x .59" XPB-01-R7

Pen Light, LED, 185 lm, Black, 4.87" x .59" (Discontinued)

  • Mfr # XPB-01-R7
  • Zoro # G1531892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPB-01-R7
Zoro #
G1531892
UPC #
094664040298
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
118.7mm

Details

Lamp Type
Led
Flashlight Grouping Type
Penlight
Number of Batteries
2
Lumens Range
40 to 185
Lumens
185/40
Body Color
Black
Flashlight Battery Type
Alkaline
Maximum Lumens Output
185
Flashlight Body Material
Anodized Aluminum
Item
Pen Light,LED,185 lm,Black,4.87" x .59"
Lighting Technology
LED

Description

Pen Light,LED,185 lm,Black,4.87 In. x .59 In., Lighting Technology LED, Maximum Lumens Output 185

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.