Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Flashlight Bulb, LED, 74lms

  • Mfr # LRB2-07-PRHP

  • Zoro # G6129977


product price: $17.09
/ea

Key Features

For Use With
Most D and C Cell Flashlights
Includes
LED Bulb
Lighting Technology
LED
Lamp Type
Led
Watts
1 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRB2-07-PRHP
Zoro #
G6129977
UPC #
094664030084
Country of Origin
China

Dimensions

Flashlight Battery Size
6 Cell

Details

Item
Replacement Bulb
For Use With
Most D and C Cell Flashlights
Includes
LED Bulb
Lighting Technology
LED
Lamp Type
Led
Watts
1 W
Product Type
LED Retrofit Kit
Lamp Life
50,000 hr
Compatible with Brand
Universal
Maximum Brightness
74 lm

Description

Replacement Bulb, Compatible with Brand Universal, Lighting Technology LED, Power Consumption Not Applicable, Voltage Not Applicable, Includes LED Bulb, Lamp Life 50,000 hr, Maximum Brightness 74 lm, Product Type LED Retrofit Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.