Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize Rope Tightener, 1-1/2 In., Aluminum, Black F9S-02-01

Rope Tightener, 1-1/2 In., Aluminum, Black (Discontinued)

  • Mfr # F9S-02-01
  • Zoro # G1777815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9S-02-01
Zoro #
G1777815
UPC #
094664007758
Country of Origin
China

Dimensions

Width
1.3"
Size
1 3/4 in
Diameter
0.1"

Details

Item
Rope Tightener
For Use With
1/16 in to 3/16 in Rope
Material
Aluminum
Color
Black
Accessory Type
Rope Tightener
Type
Figure 9

Description

Rope Tightener, Product Type Rope Tightener, Material Aluminum, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.