Zoro Homepage

Rope Tightener, 1-19/64 in. x 2-1/2 in.

  • Mfr # NCJSA-01-R3

  • Zoro # G8601074


product price: $11.19
/ea

Key Features

Material
Aluminum
Size
1 19/64 in x 2 1/2 in
Color
Black
Overall Length
2 1/2 in
Overall Width
1 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJSA-01-R3
Zoro #
G8601074
UPC #
094664030305
Country of Origin
China

Dimensions

Size
1 19/64 in x 2 1/2 in
Overall Length
2 1/2 in
Overall Width
1 5/16 in
Compatible Rope Diameter
3/16 in

Details

Material
Aluminum
Color
Black
Item
Rope Tightener

Description

Rope Tightener, Color Black, Compatible Rope Diameter 3/16 in, Includes Not Applicable, Material Aluminum, Overall Length 2 1/2 in, Product Type Rope Tightener, Overall Width 1 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.