Zoro Homepage
This item is Discontinued.
Nite Ize Rope Tightener, 3-1/2 In., Aluminum, Silver F9L-03-09

Rope Tightener, 3-1/2 In., Aluminum, Silver (Discontinued)

  • Mfr # F9L-03-09
  • Zoro # G1865026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F9L-03-09
Zoro #
G1865026
UPC #
094664007017
Country of Origin
China

Dimensions

Size
3-1/2"

Details

For Use With
1/8 in to 3/8 in Rope
Item
Rope Tightener
Material
Aluminum
Color
Silver
Type
Figure 9

Description

Rope Tightener, Material Aluminum, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.