Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize Rope Tightener with Rope, 1-3/4 in. NCJS-M1-2R3

Rope Tightener with Rope, 1-3/4 in. (Discontinued)

  • Mfr # NCJS-M1-2R3
  • Zoro # G6161522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCJS-M1-2R3
Zoro #
G6161522
UPC #
094664027046
Country of Origin
China

Dimensions

Size
1 3/4 in

Details

Item
Rope Tightener with Rope
Material
Polyester/Nylon/Stainless Steel
Color
Black
Includes
(2) CamJam
For Use With
Secure Cord, Tension, Tighten
Accessory Type
Rope Tightener with Rope

Description

Rope Tightener, Product Type Rope Tightener, Includes (2) CamJam, Material Stainless Steel, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.