Zoro Homepage

S Hook, Metal, Rubber Coated, 3 1/32 in L

  • Mfr # GTS-01-R6

  • Zoro # G504242224


product price: $5.85
/ea
Sold in multiples of 4 for $23.40

Key Features

Overall Length
3 1/32 in
Width
3 31/64 in
Finish
Unfinished
Hook Height
3 31/64 in
Height
39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTS-01-R6
Zoro #
G504242224
UPC #
094664050167
Country of Origin
United States

Dimensions

Overall Length
3 1/32 in
Width
3 31/64 in
Hook Height
3 31/64 in
Height
39/64 in
Length
3 1/32 in
Overall Width
3 1/2 in
Wire Diameter
0.394 in

Details

Finish
Unfinished
Product Type
Flexible S Hook
Type
Bendable S Hook
Material of Construction
Rubber
Item
S Hook
Material
Rubber
Eye Type
Open
For Use With
Camping Gear, Tools, Hats, Plants
For Location
Indoor, Outdoor

Description

Gear Tie Bendable S-Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.