This item is Discontinued.

Nite Ize SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Olive MSBL-08-R7

SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Olive (Discontinued)

  • Mfr # MSBL-08-R7
  • Zoro # G506125051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSBL-08-R7
Zoro #
G506125051
UPC #
094664049406
Country of Origin
China

Dimensions

Length
1.6in

Details

Item
SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER
Material
Aluminum
Color
Olive

Description

Dual Carabiner,Magnetic Locking

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.