Stainless Steel Key Rack, Silver
Mfr # KRS-03-11
Zoro # G4814801
product price: $11.89
/eaKey Features
Color
Silver
Product Type
S-Biner Key Clip
Body Material
Stainless Steel
Key Capacity
6
Body Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KRS-03-11
Zoro #
G4814801
UPC #
094664022249
Country of Origin
China
Details
Item
Key Rack
Color
Silver
Product Type
S-Biner Key Clip
Body Material
Stainless Steel
Key Capacity
6
Body Color
Gray
Description
Key Rack, Material Stainless Steel, Color SilverSize 1-1/2 In. x 3-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.