Steelie Magnet, Universal, Neodymium
Mfr # STSM-11-R7
Zoro # G0336896
product price: $16.19
/eaKey Features
Includes
Steelie Magnetic Phone Socket, 3M(R) VHB Adhesive
Fits Brand
Various Electronic Devices
Material
Metal, Silicone
Fits Model
Universal
Color
Black, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STSM-11-R7
Zoro #
G0336896
UPC #
094664029989
Country of Origin
China
Details
Item
Steelie Magnet
Includes
Steelie Magnetic Phone Socket, 3M(R) VHB Adhesive
Fits Brand
Various Electronic Devices
Material
Metal, Silicone
Fits Model
Universal
Color
Black, Silver
Features
Secure Attachment to any Phone
For Use With
Mobile Devices
Resistance Properties
Impact Resistant
Product Type
Steelie Magnet
Compatible with Brand
Universal
Compatible with Series
Universal
Description
Steelie Magnet, Product Type Steelie Magnet, Compatible with Brand Universal, Compatible Manufacturer Model Number Not Applicable, Features Secure Attachment to any Phone, Color Black, Silver, Includes Steelie Magnetic Phone Socket, 3M(R) VHB Adhesive, For Use With Mobile Devices, Material Metal, Silicone, Compatible with Series Universal, Resistance Properties Impact Resistant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.