Zoro Homepage

Tablet Case, Charcoal, 10.23in H

  • Mfr # ROTC-09-R3

  • Zoro # G8273860


product price: $49.99
/ea

Key Features

Width
7 11/16 in
Height
10 5/8 in
Material
Nylon, Polyurethane
Color
Black
Compatible With
7 in to 10 in Tablets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROTC-09-R3
Zoro #
G8273860
UPC #
094664048270
Country of Origin
Taiwan, Province of China

Dimensions

Width
7 11/16 in
Height
10 5/8 in
Length
8 29/32 in
Overall Width
7 5/8 in
Overall Height
10 15/64 in

Details

Item
Tablet Case
Material
Nylon, Polyurethane
Color
Black
Compatible With
7 in to 10 in Tablets
Item - Tablet Cases and Holders
Tablet Case
Product Type
Tablet Case
Compatible Series
Universal
Includes
Adjustable Lanyard, Detachable
Compatible Brand
Universal
Features
Elastic Band, Integrated Anchor Points

Description

Tablet Case, Compatible With 7 in to 10 in Tablets, Material Nylon, Polyurethane, Color Black, Length 8 29/32 in, Width 7 11/16 in, Height 10 5/8 in, Includes Adjustable Lanyard, Detachable, Tablet Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.