Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize Tablet Stand and Holder, Silver/Blue STHB-M1-R8

Tablet Stand and Holder, Silver/Blue (Discontinued)

  • Mfr # STHB-M1-R8
  • Zoro # G5414482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHB-M1-R8
Zoro #
G5414482
UPC #
094664027329
Country of Origin
China

Dimensions

Height
1 5/8 in
Length
1 3/8 in

Details

Item - Tablet Cases and Holders
Tabletop Stand
Material
Aluminum, Magnet, Silicon, Foam Tape, Rubber
Color
Silver/Blue
Item
Tablet Stand and Holder
Tablet Cases, Holders, Screen Protectors - Item
Tabletop Stand

Description

Tabletop Stand, Material Aluminum, Magnet, Silicon, Foam Tape, Rubber, Color Silver/Blue, Length 1 3/8 in, Height 1 5/8 in, Tablet Stand and Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.