Zoro Homepage
This item is Discontinued.
Nite Ize Tie-Down Strap, 12 ft. L, 1" W CJWR12-09-2R6

Tie-Down Strap, 12 ft. L, 1" W (Discontinued)

  • Mfr # CJWR12-09-2R6
  • Zoro # G6638025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJWR12-09-2R6
Zoro #
G6638025
UPC #
094664038776
Country of Origin
China

Dimensions

Overall Length
12 ft
Overall Width
1 in
Cargo Tie Down Length
12 ft
Strap Length
12 ft.
Manufacturers Warranty Length
1 Year
Cargo Tie Down Width
1 in
Strap Width
1"
Fixed End Length
2 3/16 in

Description

Tie Down Strap, Working Load Limit 700 lb, Color Black, End Type Endless, Tensile Strength 2,100 lb/in, Tie Down Material Polypropylene, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 2 3/16 in, Overall Length 12 ft, Standards Not Applicable, Adjustment Type Cam Buckle, Manufacturers Warranty Length 1 Year, End Material Zinc, Product Type Tie Down Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.