Zoro Homepage

Tool Holster, Stretch

  • Mfr # FAMT-03-01

  • Zoro # G2789997


product price: $13.99
/ea

Key Features

For Use With
Fits Most Multi-Tools
Color
Black
Material
Nylon
Width
2 51/100 in
Height
2 4/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAMT-03-01
Zoro #
G2789997
UPC #
094664015449
Country of Origin
China

Dimensions

Width
2 51/100 in
Height
2 4/25 in
Length
5 41/50 in
Depth
2.3"
Overall Depth
5 13/16 in
Overall Width
2 1/2 in
For Maximum Belt Width
2 3/8 in
Overall Height
2 3/16 in

Details

Item
Tool Holster
For Use With
Fits Most Multi-Tools
Color
Black
Material
Nylon
Standards
RoHS Compliant
Attachment Type
Swivel Clip
Closure Type
Snap
Number of Inside Pockets
0
Style
Holster
Compatible with Product Type
Fits Most Multi-Tools
Number of Outside Pockets
1
Number of Pockets
1
Features
8-Position Rotating Clip
Primary Application
Industrial
For Tool Type
Knives, Pliers, Screwdrivers
Compatible with Manufacturer Model No.
FAMT-03-01

Description

Tool Holster, Attachment Type Swivel Clip, Closure Type Snap, Color Black, Compatible with Manufacturer Model No. FAMT-03-01, Compatible with Product Type Fits Most Multi-Tools, Features 8-Position Rotating Clip, For Maximum Belt Width 2 3/8 in, Includes Not Applicable, Material Nylon, Number of Inside Pockets 0, Number of Outside Pockets 1, Number of Pockets 1, Overall Depth 5 13/16 in, Overall Height 2 3/16 in, Overall Width 2 1/2 in, Primary Application Industrial, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.