Zoro Homepage
This item is Discontinued.
Nite Ize Twist Ties, Rubber, 32 in L, 0.65 in W GTM32-31-R3

Twist Ties, Rubber, 32 in L, 0.65 in W (Discontinued)

  • Mfr # GTM32-31-R3
  • Zoro # G8274140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTM32-31-R3
Zoro #
G8274140
UPC #
094664040076
Country of Origin
Unknown

Dimensions

Width
3/4 in
Length
32 in
Nominal Length
32 in
Diameter
19.1 mm
Max. Bundle Dia.
Variable

Details

Item
Gear Tie
Material
Rubber, Steel
Color
Bright Orange
Core Material
Wire
Product Form
Tie
Cover Material
Rubber
Package Configuration
Carded
Cable Tie Properties
UV Light Resistant
Min. Temp. Rating
-30 Degrees F
Max. Temp. Rating
170 Degrees F
Temp. Range
-30 Degrees F to 170 Degrees F
Includes
(1) Gear Tie

Description

Gear Tie, Color Bright Orange, Nominal Length 32 in, Diameter 19.1 mm, Material Rubber, Steel, Includes (1) Gear Tie, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.