Twist Ties, Rubber, 64 in L, 0.65 in W
Mfr # GTM64-01-R6
Zoro # G8275260
product price: $11.99
/eaKey Features
Material
Rubber, Steel
Width
5/8 in
Length
64 in
Color
Black
Core Material
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTM64-01-R6
Zoro #
G8275260
UPC #
094664040090
Country of Origin
United States
Dimensions
Width
5/8 in
Length
64 in
Nominal Length
64 in
Max. Bundle Dia.
Variable
Diameter
15.9 mm
Details
Item
Gear Tie
Material
Rubber, Steel
Color
Black
Core Material
Wire
Product Form
Tie
Cover Material
Rubber
Package Configuration
Carded
Temp. Range
-30 Degrees F to 170 Degrees F
Min. Temp. Rating
-30 Degrees F
Includes
(1) Gear Tie
Cable Tie Properties
UV Light Resistant
Max. Temp. Rating
170 Degrees F
Outdoor Use
Yes
Description
Gear Tie, Color Black, Nominal Length 64 in, Diameter 15.9 mm, Material Rubber, Steel, Includes (1) Gear Tie, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.