Twist Ties, Rubber, 64 in L, 0.65 in W
Mfr # GTM64-31-R6
Zoro # G8275778
product price: $13.55
/eaKey Features
Material
Rubber, Steel
Width
5/8 in
Length
64 in
Color
Bright Orange
Product Form
Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GTM64-31-R6
Zoro #
G8275778
UPC #
094664040106
Country of Origin
United States
Dimensions
Width
5/8 in
Length
64 in
Diameter
15.9 mm
Max. Bundle Dia.
Variable
Nominal Length
64 in
Details
Item
Gear Tie
Material
Rubber, Steel
Color
Bright Orange
Product Form
Tie
Package Configuration
Carded
Cover Material
Rubber
Core Material
Wire
Temp. Range
-30 Degrees F to 170 Degrees F
Cable Tie Properties
UV Light Resistant
Includes
(1) Gear Tie
Max. Temp. Rating
170 Degrees F
Min. Temp. Rating
-30 Degrees F
Outdoor Use
Yes
Description
Gear Tie, Color Bright Orange, Nominal Length 64 in, Diameter 15.9 mm, Material Rubber, Steel, Includes (1) Gear Tie, Cable Tie Properties UV Light Resistant, Temp. Range -30 Degrees F to 170 Degrees F, Max. Bundle Dia. Variable, Max. Temp. Rating 170 Degrees F, Min. Temp. Rating -30 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.