Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nite Ize Universal Cell Phone Case, Polyester CCSFA-01-R3

Universal Cell Phone Case, Polyester (Discontinued)

  • Mfr # CCSFA-01-R3
  • Zoro # G0336905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSFA-01-R3
Zoro #
G0336905
UPC #
094664030985
Country of Origin
China

Details

Item
Cell Phone Case
Color
Black
Material
Polyester
Fits Brand
Various Electronic Devices
Fits Model
Universal
Features
External Case Dimensions: 5-43/64 in W x 3-17/64 in H x 1-49/64 in D, Fixed Position Clip, Simple, Streamlined and Rugged Protection for Almost Any Sized Phone
Accessory Type
Cell Phone Case

Description

Cell Phone Case, Features External Case Dimensions: 5-43/64 in W x 3-17/64 in H x 1-49/64 in D, Fixed Position Clip, Simple, Streamlined and Rugged Protection for Almost Any Sized Phone, Color Black, Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.