Zoro Homepage

Universal Hard Shell Phone Case, Nylon, Black

  • Mfr # HSHXL-01-R3

  • Zoro # G0337045


product price: $20.69
/ea

Key Features

Color
Black
Material
Plastic
Fits Model
Universal
Fits Brand
Various Electronic Devices
Features
Hardshell Exterior with Molded Foam Interior, Interior Pocket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSHXL-01-R3
Zoro #
G0337045
UPC #
094664032323
Country of Origin
China

Dimensions

Overall Depth
1 3/4 in
Overall Width
3 in
Overall Height
5 3/4 in

Details

Item
Hard Shell Phone Case
Color
Black
Material
Plastic
Fits Model
Universal
Fits Brand
Various Electronic Devices
Features
Hardshell Exterior with Molded Foam Interior, Interior Pocket
Includes
Holster
Compatible with Manufacturer Model Number
Universal
Closure Mechanism
Hook and Loop
For Use With
Cell Phone
Compatible with Brand
Universal
Compatible with Series
Universal
Resistance Properties
Impact Resistant, Weather Resistant
Product Type
Clip Case
Attachment Type
Clip
Compatible Manufacturer Part Number
Universal
Compatible Manufacturer Model Number
Universal
For Use With Mfr. Model Number
Universal
Compatible with Manufacturer Model No.
Universal
Compatible with Mfr. Model No.
Universal
For Use with Mfr Model Number
Universal
Compatible Pump Manufacturer Part Number
Universal
Compatible Mfr. Model Number
Universal

Description

Hard Shell Phone Case, For Use With Cell Phone, Product Type Clip Case, Compatible with Brand Universal, Compatible Manufacturer Model Number Universal, Features Hardshell Exterior with Molded Foam Interior, Interior Pocket, Color Black, Includes Holster, Material Plastic, Compatible with Series Universal, Compatible Grainger Part Number Not Applicable, Resistance Properties Impact Resistant, Weather Resistant, Attachment Type Clip, Closure Mechanism Hook and Loop, Overall Depth 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.