Universal Steelie Car Mount Kit, Gray
Mfr # STVM-11-R7
Zoro # G1993979
product price: $23.99
/eaKey Features
Color
Gray
Material
Aluminum, Stainless Steel
Features
360 Degrees Rotation
Fits Model
Universal
Fits Brand
Various Electronic Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STVM-11-R7
Zoro #
G1993979
UPC #
094664033313
Country of Origin
China
Details
Item
Steelie Car Mount Kit
Color
Gray
Material
Aluminum, Stainless Steel
Features
360 Degrees Rotation
Fits Model
Universal
Fits Brand
Various Electronic Devices
Includes
Steelie Vent Mount
Product Type
Mount Kit
Resistance Properties
Impact Resistant
For Use With
Mobile Devices
Compatible with Series
Universal
Compatible with Brand
Universal
Description
Steelie Car Mount Kit, Product Type Mount Kit, Compatible with Brand Universal, Compatible Manufacturer Model Number Not Applicable, Features 360 Degrees Rotation, Color Gray, Includes Steelie Vent Mount, For Use With Mobile Devices, Material Aluminum, Stainless Steel, Compatible with Series Universal, Resistance Properties Impact Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.