Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKYL-03-R7
Zoro #
G3778601
UPC #
094664034969
Country of Origin
China
Dimensions
Cable Length
2 15/16 in
Overall Length
2.94 in
Details
Item
USB Cable
Connector Type
A Male to C Male
USB Specification
2.0
Color
Blue
For Use With
Apple Lightning Devices
End 1 Connection Type
Type A
End 2 Connection Type
Type C
Features
Durable and Sleekly Designed, Keychain Charger, Plug In, Simply Pop Open Protective Cover, Sync
Product Type
USB Cable
End 1 Number of Connections
1
End 2 Number of Connections
1
Description
USB Cable, USB Specification 2.0, 2 15/16 in, Color Blue, Connector Type A Male to C Male, Durable and Sleekly Designed, Keychain Charger, Plug In, Simply Pop Open Protective Cover, Sync, For Use With Apple Lightning Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.