
1500 Lumen Rechargeable EDC Flat Flashlight with White LED, UV, and Green Laser
Mfr # EDC17
Zoro # G222646595
product price: $97.65
/ea
Free Shipping & Returns
Key Features
Width
4.84 in
Length
1.26 in
Battery Included / Bare Tool
Yes
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDC17
Zoro #
G222646595
UPC #
-
Country of Origin
China
Dimensions
Width
4.84 in
Length
1.26 in
Height
0.63 in
Details
Battery Included / Bare Tool
Yes
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Item
Flashlight
Body Color
Black
Body Material
Metal Alloy
Includes
USB-C Charging Cable;Lanyard;Spare Fixing Screw;Tail Replacement Module
Voltage
3.7 V
Battery Type
Lithium Ion
Standards
CE, UN38.3
Description
The Nitecore EDC17 isn’t just another EDC flashlight-it’s three precision tools in one compact powerhouse. Featuring white light, UV light, and a green laser, the EDC17 adapts to any task with ease. Powered by Nitecore’s cutting-edge UHi 25 LED, it delivers up to 1500 lumens of brilliant white light with a reach of 251 yards. Choose from four brightness levels to suit your surroundings, whether you’re navigating dark trails, inspecting gear, or working after hours. The integrated UV light offers three brightness settings for authenticating currency, event access control, detecting stains, urine, or bodily fluids, or identifying minerals, while the built-in green laser is perfect for presentations, surveying, or long-distance pointing. With its intuitive three-stage sliding switch and mode button, switching between brightness levels and modes is quick and effortless. Powered by a built-in 1,500mAh battery, the EDC17 recharges effortlessly via its convenient USB-C port. Power indicators keep you informed when it’s time to recharge, and on its lowest setting, it can run for up to 260 hours. Measuring just 4.84 inches long and weighing only 3.74 oz, the EDC17’s eye-catching flat and lightweight design easily fits in your pocket or clips onto a backpack or belt for quick access. A detachable high-hardness tip for emergencies and exit usage is also included. Crafted from durable stainless steel, it’s built to endure drops of up to 2 meters and offers IPX7-rated waterproof protection, ensuring reliable performance in tough conditions. Whether for everyday carry or outdoor adventures, the EDC17 is a versatile, dependable companion.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.