Shop NITECORE
See all product information
Create Account
1500 Lumens Rechargeable Flashlight, Black
- Mfr # EDC07
- Zoro # G623426376
product price:Â
$
49.95
/ea
Key Features
Body Color
Black
Length
1.22 in
Flashlight Battery Size
1,500 mAh
Includes
Nitecore EDC07, Lanyard, USB-C Charging Cable
Body Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDC07
- Zoro #
- G623426376
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 1.22 in
- Flashlight Battery Size
- 1,500 mAh
- Width
- 4.72 in
- Height
- 0.83 in
Details
- Body Color
- Black
- Includes
- Nitecore EDC07, Lanyard, USB-C Charging Cable
- Body Material
- Polycarbonate
- Standards
- CE, ROHS, UN38.3
- Finish
- Anodized
- Batteries Included
- Yes
- Application
- Professional
- For Use With
- Portable Lighting
- Voltage
- 3.7+/- V
- Battery Type
- Lithium Ion
- Item
- Flashlight
Description
The Nitecore EDC07 is a flat, lightweight everyday carry flashlight designed to fit naturally into daily life. Weighing just 2.47 oz, its slim profile rides comfortably in the pocket while delivering up to 1,500 lumens of practical, usable light. A triple color temperature system lets you choose cool white for outdoor walks and distance, neutral white for everyday tasks around the house, or warm high-CRI light that's easier on the eyes for nighttime use and close-up work. From quick chores to evening strolls, EDC07 adapts effortlessly to real-world situations. Built for dependable everyday use, EDC07 features a durable body sealed against dust and rain (IP67-rated) and tough enough to handle daily bumps and drops. Intuitive dual-button controls provide fast access to brightness levels, momentary illumination, and emergency modes, keeping operation simple and instinctive. With long runtimes, an ultralow mode that can last up to 360 hours, and convenient USB-C charging, EDC07 delivers a balanced blend of comfort, performance, and reliability-making it an easy choice for everyday carry.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.