Zoro Homepage

20,000 Lumen Rechargeable Flashlight

  • Mfr # TM20K

  • Zoro # G005951571


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Includes
Nitecore TM20K, USB-C Charging Cable, Holster, Lanyard
Length
8.6"
Flashlight Body Material
Metal Alloy
Special Features
HAIII military grade hard-anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM20K
Zoro #
G005951571
UPC #
-
Country of Origin
China

Dimensions

Length
8.6"
Width
3.1"
Height
4.1"

Details

Item
Flashlight
Body Color
Black
Includes
Nitecore TM20K, USB-C Charging Cable, Holster, Lanyard
Flashlight Body Material
Metal Alloy
Special Features
HAIII military grade hard-anodized
Material
Aluminium Alloy
Tool Weight
1.73
Color
Black
Voltage
3.7V
Standards
PLATO, IP, UN38.3, IEEE, CE

Description

The NITECORE TM20K is the brightest of the Tiny Monster series yet still remains compact thanks to the new technology and improved design. This high performance flashlight is a true factotum of illumination with 19 LEDs for a powerful 20,000 lumen max that is astonishing output through the darkness. The TM20K can be used for anything from outdoor activities, industrial uses, personal safety, search and rescue. The TM20K is completely ambidextrous and provides streamlined controls for all brightness modes, instant turbo, instant strobe, as well as a dedicated spotlight, and floodlight mode all in the palm of your hand.
No need to waste money on batteries, the TM20K has a rechargeable 9600mAh Li-ion battery built-in. The TM20K is USB-C rechargeable, and comes with a charging cable included. It is even capable of quick charge (QC) technology to speed up the charging process. When the light is connected to a QC power source, the battery status indicator will blink rapidly and the light will be fully charged in 4.5 hours. Finally, the TM20K comes standard with all of the advanced features you expect on NITECORE flashlights such as IP68 rated waterproof, advanced thermal regulation, mode memory, and lockout mode.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.