
2500 Lumen USB-C Rechargeable Ultra-Slim EDC Flashlight
Mfr # EDC23
Zoro # G122646589
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Width
4.05 in
Voltage
3.7 V
Standards
CE, UN38.3
Battery Included / Bare Tool
Yes
Finish
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EDC23
Zoro #
G122646589
UPC #
-
Country of Origin
China
Dimensions
Width
4.05 in
Length
1.3 in
Height
0.89 in
Details
Voltage
3.7 V
Standards
CE, UN38.3
Battery Included / Bare Tool
Yes
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Body Material
Metal Alloy
Includes
USB-C charging cable;Lanyard
Body Color
Black
Battery Type
Lithium Ion
Item
Flashlight
Description
The Nitecore EDC23 offers everything you need and want in an EDC flashlight. It has exceptional brightness and throw, delivering an impressive 2,500 lumens and a beam throw of up to 306 yards. At just 4.05 inches, the EDC23 is the shortest flat flashlight in Nitecore’s lineup to date, making it suited for everyday carry. Designed for versatility, it provides five brightness levels and a Strobe mode. If the light turns off, the EDC23 features memorization and will return to the previously used mode. Its digital OLED screen displays the brightness level, remaining battery power, and more. For quick access, half-press and hold the mode button for Turbo, or fully press and hold it for Strobe. This makes EDC23 an excellent tactical flashlight as well. To prevent overheating, the EDC23 automatically reduces brightness if accidentally activated in High mode. This feature activates only when the light is turned on unintentionally and deactivates during regular use. The EDC23 can be conventionally charged through its built-in USB-C port. Once fully charged, the EDC23 can achieve a maximum runtime of 39 hours on its lowest mode and can be fully charged in just 1.5 hours. Additionally, the EDC23 features an easy-to-use sliding lock switch to prevent accidental activation. It comes with two lockout modes: Semi and Full. In Semi Lockout, you can Turbo and Strobe, while Full Lockout will disable all functions. At a weight of only 3.56 ounces, the EDC23 is easy to carry wherever you go. It is also weatherproof with an IP54 rating, and has 2-meter impact resistance, ensuring reliable performance in any environment.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.