Zoro Homepage

3-in-1 Outdoor Lantern with Mosquito Repeller and Power Bank Functions

  • Mfr # NWL30

  • Zoro # G422646623


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
Metal Alloy
Standards
CE, UN38.3
Width
4.19 in
Length
4.8 in
Height
2.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWL30
Zoro #
G422646623
UPC #
-
Country of Origin
China

Dimensions

Width
4.19 in
Length
4.8 in
Height
2.07 in

Details

Material
Metal Alloy
Standards
CE, UN38.3
Item
Insect and Bug Repellent
Includes
USB-C Charging Cable;Storage Case
Voltage
3.7 V
Capacity
18000mAh
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Battery Type
Lithium Ion
Battery Included
Yes
Color
Green

Description

The Nitecore NWL30 is a multifunctional 3-in-1 lantern built to meet all your outdoor lighting needs. With a maximum output of 3,000 lumens, it can illuminate distances up to 131 yards. The NWL30 offers two brightness levels and two red light modes for signaling and alerting. A dual-knob interface lets you adjust the color temperature and brightness mode to match your environment or task. For hands-free use, the lantern includes a 360-degree rotating magnetic handle and tripod compatibility. In addition to lighting, the NWL30 doubles as an electronic mosquito repeller with Low and High modes that protect within a 16-foot radius. The NWL30 also serves as an emergency power bank with a high-capacity 18,000mAh battery and QC two-way fast charging. It’s equipped with both USB-C and USB-A ports, allowing for the simultaneous charging of multiple devices, including low-current gear like smartwatches and headphones. On its lowest lantern setting, the NWL30 can run for up to 130 hours. A power indicator signals when it’s time to recharge, and the NWL30 reaches full charge in just 3.6 hours. All three functions-lighting, mosquito repelling, and power supply-can be used while the unit is charging, so you’re never without utility. With an IP66 rating and 1-meter impact resistance, the NWL30 is ready for job sites, camping trips, and any demanding outdoor adventure.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.