Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nitecore 3000 Lumen 1804 Yard Rechargeable LEP Flashlight P35i

3000 Lumen 1804 Yard Rechargeable LEP Flashlight (Discontinued)

  • Mfr # P35i
  • Zoro # G105951570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P35i
Zoro #
G105951570
UPC #
-
Country of Origin
China

Dimensions

Height
10"
Width
2"
Length
6"

Details

Item
Flashlight
Body Color
Black
Includes
P35i Flashlight, NL2150HPi, RSW2i Pressure Switch, USB-C Charging Cable, CR123 Battery Magazine, Spare O-ring, Holster
Material
Aluminium Alloy
Tool Weight
0.94
Standards
PLATO, IP, UN38.3, IEEE, CE
Special Features
HAIII military grade hard-anodized
Voltage
3.7V
Flashlight Body Material
Metal Alloy
Color
Black

Description

The Nitecore P35i LEP flashlight is a culmination of the latest LEP technology combined with multi-LED boosting to create the most powerful flashlight ever. Its central LEP module creates a spotlight beam that can reach up to 1,804 yards, longer than 18 football fields! Combining the six surrounding flood LEDs, it produces a 3000 lumen max beam that covers both areas closeby and faraway. In your palm is a searchlight that can reach over a mile in distance, great for hunting, search and rescue or spelunking.
The P35i is USB-C rechargeable with a high capacity 5000mAh battery included. Built-into the side of the P35i is an OLED panel giving you detailed battery level readings, remaining runtimes, mode readouts, and more. The protected USB-C port can also be used to connect the included RSW2i pressure switch for remote control when the flashlight is mounted. The P35i is made from durable aero grade aluminum alloy and is rated IP68 waterproof, ready for outdoor adventures.


  • •LEP Class 1 Laser
  • •POWERFUL LEP FLASHLIGHT - Nitecore P35i has a 3000 lumen max powered by a state-of-the-art LEP module and six surrounding LEDs that reaches over a mile in distance and cover the nearfield.
  • •USB-C RECHARGEABLE - a protected USB-C port fast charges the included 5000mAh iSeries battery.
  • •BUILT-IN DIGITAL DISPLAY - for fast readouts of real time battery level status, remaining runtimes, mode selections, brightness levels, and more.
  • •DURABLE CONSTRUCTION - Built from durable aero grade aluminum alloy and rated IP68 waterproof and 1m impact resistant, great for hunting, search, or spelunking.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.