Zoro Homepage

3171 Yards Ultra Long Throwing Rechargeable LEP Flashlight

  • Mfr # P40

  • Zoro # G222646557


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Height
1.14 in
Battery Type
Lithium Ion
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Width
7.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40
Zoro #
G222646557
UPC #
-
Country of Origin
China

Dimensions

Height
1.14 in
Width
7.32 in
Length
2.64 in

Details

Battery Type
Lithium Ion
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Voltage
3.7 V
Battery Included / Bare Tool
Yes
Standards
CE, UN38.3
Body Color
Black
Body Material
Metal Alloy
Item
Flashlight
Includes
Nitecore NL2155HP battery;USB-C Charging Cable;Lanyard;Holster

Description

The Nitecore P40 is a powerful long-range LEP flashlight capable of reaching an incredible 3,171 yards with up to 2,000 lumens of brightness, making it an essential tool for patrolling, outdoor exploration, and search-and-rescue missions. Unlike traditional LED flashlights, the P40 uses LEP technology to keep the beam sharply focused to minimize light scatter, even over vast distances. The P40 features three brightness levels - Low, Medium, and High - each available in Spotlight, Floodlight, or Mixed Light modes. While the Spotlight mode delivers pinpoint accuracy for search-and-rescue, the Floodlight mode relies on powerful LEDs to provide wide-area coverage for exploration and caving. The Mixed Light mode combines both for versatile illumination, ideal for hiking, camping, or maintenance tasks. An innovative Adaptive Cruise Mode automatically adjusts brightness based on the beam angle: raise the light for maximum range or lower it for close-range illumination. Powered by a 5,500mAh high-capacity battery, the P40 delivers up to 20 hours of runtime. A convenient power indicator lets you know when charging is needed, while the built-in USB-C port provides fast charging, allowing the P40 to reach full power in just over 2 hours. Weighing just 13.76 ounces, the P40 is both lightweight and durable, with an IP68 waterproof rating and 1-meter impact resistance, making it a reliable companion for demanding environments from search-and-rescue to industrial maintenance and outdoor adventures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.