Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3500 Lumen USB-C Rechargeable EDC Flashlight

  • Mfr # EDC31

  • Zoro # G622646607


product price: $56.49
/ea

Key Features

Battery Type
Lithium Ion
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Battery Included / Bare Tool
Yes
Standards
CE, UN38.3
Height
0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EDC31
Zoro #
G622646607
UPC #
-
Country of Origin
China

Dimensions

Height
0.89 in
Width
4.46 in
Length
0.91 in

Details

Battery Type
Lithium Ion
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Battery Included / Bare Tool
Yes
Standards
CE, UN38.3
Voltage
3.7 V
Includes
USB-C charging cable;Lanyard;Clip
Item
Flashlight
Body Color
Black
Body Material
Metal Alloy
Finish
Anodized

Description

The Nitecore EDC31 flashlight boasts an amazing brightness and throw with a compact size, making it an ideal choice for everyday carry. Featuring the innovative NiteLab UHi 20 MAX LED, the EDC31 delivers a powerful 3500 lumen output and an impressive throw of 415 yards. For momentary modes, half-press and hold to activate the 1500 lumen spotlight for searching, or fully press and hold to engage the full 3500 lumen output. Fully press the tail switch to power the light on or off. While the light is on, perform a half-press to cycle through four different brightness levels for daily tasks. The selected brightness level is memorized even after turning off the light. The EDC31 can be charged through its built-in USB-C port. Once fully charged, the EDC31 can achieve a maximum runtime of 57 hours on its lowest mode and can be fully charged in under 2 hours. A power indicator located on the top of the tailcap will notify you of the battery level and when it's done charging. The EDC31 also features two lockout modes with an easy sliding switch to prevent accidental activation and quick access: Half and Full. In Half Lockout Mode, you can still access the Search and Lumin Shield, while the Full Lockout will fully prevent any accidental activation. At a compact size of 4.46 inches and a weight of only 3.53 ounces with the clip attached, the EDC31 easily fits into any pocket. It is also IP68 waterproof and has a 2-meter impact resistance, ensuring reliable performance in any environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.