Zoro Homepage

4000 Lumen USB-C Rechargeable Flashlight

  • Mfr # P20iX

  • Zoro # G805951559


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Includes
P20iX, NL2150HPi 5000mAh battery , NTH20 tactical holster, CR123 battery magazine, USB-C charging cable, lanyard, clip, spare o-ring
Height
8.38"
Tool Weight
0.4
Voltage
3.7V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20iX
Zoro #
G805951559
UPC #
-
Country of Origin
China

Dimensions

Height
8.38"
Width
3.38"
Length
3.63"

Details

Item
Flashlight
Body Color
Black
Includes
P20iX, NL2150HPi 5000mAh battery , NTH20 tactical holster, CR123 battery magazine, USB-C charging cable, lanyard, clip, spare o-ring
Tool Weight
0.4
Voltage
3.7V
Color
Black
Standards
PLATO, IP, UN38.3, IEEE, CE
Flashlight Body Material
Metal Alloy
Material
Aluminium Alloy
Special Features
HAIII military grade hard-anodized

Description

The NITECORE P20iX is unrivaled when it comes to performance. Nitecore took the beloved P20i frame and maintained the compact size, ergonomics, and doubled the power with four LEDs. This Xtreme high lumen flashlight outputs a 4000 lumen flood light that can reach up to 241 yards. Enjoy instant turbo, instant strobe, six brightness modes and two programmable user modes. Nothing can hold the P20iX back when it can shatter through with its steel bezel with silicone nitrided glass breaking inlays. There is no substitute for this powerful flashlight than the Nitecore P20iX.
The P20iX is part of Nitecore's iSeries using intelligent 21700 batteries. This enables a potently efficient output, granting 30 minutes of 4000 lumen burst and a max runtime of 350 hours on low. Fast recharge the P20iX via its built-in USB-C port. It can also be powered by 2x CR123A batteries as a backup. With an IP68 waterproof rating and a covered charging port, the P20iX can be used safely in any climate. Included is a NTH20 hard holster that is compatible with duty belts and MOLLE systems.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.