5000 Lumen Customizable Tactical Flashlight with Multi-Beam Modes
- Mfr # P27iX
- Zoro # G523426353
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Body Material
Anodized Aluminum
Application
Professional
Battery Type
Lithium Ion
Finish
Anodized
For Use With
Portable Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P27iX
- Zoro #
- G523426353
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flashlight Battery Size
- 5,500 mAh
- Height
- 1.3 in
- Width
- 5.63 in
- Length
- 1.26 in
Details
- Body Material
- Anodized Aluminum
- Application
- Professional
- Battery Type
- Lithium Ion
- Finish
- Anodized
- For Use With
- Portable Lighting
- Voltage
- 3.7+/- V
- Standards
- CE, ROHS, UN38.3
- Body Color
- Black
- Item
- Flashlight
- Batteries Included
- Yes
- Includes
- Nitecore P27iX, NL2155HPi Rechargeable Battery, Tactical Holster NTH27, Clip, CR123 Battery Magazine, Lanyard Charging Cable
Description
The Nitecore P27iX delivers up to 5,000 lumens with a beam distance reaching 470 yards, combining powerful output with true tactical versatility. More than just brightness, it's built as a fully customizable control system, featuring dual tail switches and a side SET button that allow you to program both half-press and full-press actions. Users can assign their preferred outputs-such as LUMIN SHIELD, STROBE, or SEARCH-to dedicated inputs, creating a tailored interface that prioritizes speed and efficiency. This means you're not cycling through modes under pressure-you're activating exactly what you need, exactly when you need it. Paired with three selectable beam patterns-spotlight for long-range visibility, floodlight for wide-area coverage, and a balanced mixed beam-the P27iX adapts seamlessly to changing environments with precision control. Designed to adapt to your workflow, the P27iX supports both Tactical Grip and Duty Grip styles, giving you flexibility in how you access its controls depending on the situation. A high-capacity 5500mAh battery paired with 18W USB-C fast charging ensures long runtimes and minimal downtime, keeping the light ready when you need it most. The integrated Rapid Lock switch adds an extra layer of safety by preventing accidental activation during transport or storage. Built from rugged 7075-T6 aluminum with IP68 waterproofing and impact resistance, the P27iX is ready to perform in harsh environments, making it a dependable, mission-ready lighting tool.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.