Zoro Homepage

5000 Lumen Rechargeable EDC Flashlight

  • Mfr # EDC35

  • Zoro # G622646584


product price: $92.49
/ea
Free Shipping & Returns

Key Features

Battery Included / Bare Tool
Yes
Length
1.25 in
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Width
4.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDC35
Zoro #
G622646584
UPC #
-
Country of Origin
China

Dimensions

Length
1.25 in
Width
4.89 in
Height
1.02 in

Details

Battery Included / Bare Tool
Yes
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Voltage
3.7 V
Standards
CE, UN38.3
Battery Type
Lithium Ion
Item
Flashlight
Body Color
Black
Includes
Clip;Lanyard;USB-C Charging Cable;Holster NTH32
Body Material
Metal Alloy

Description

The Nitecore EDC35 flashlight boasts amazing brightness and throw, making it an ideal choice for everyday carry. Featuring the innovative NiteLab UHi 40 MAX LED, the EDC35 delivers a powerful 5000-lumen output and an impressive throw of 601 yards. Fully press the tail switch to power the light on or off. While the light is on, perform a half-press to cycle through four different brightness levels. For momentary modes, half-press and hold to activate the 3000-lumen spotlight for searching, or fully press and hold to engage the full 5000-lumen output. The EDC35 also includes a sensor protection function that decreases the EDC35’s brightness when it’s too close to objects to prevent overheating. The EDC35 offers the convenience of USB-C rechargeability thanks to its built-in 6000mAh battery. Simply twist the USB-C cover at the tail to access the built-in charging port. A power indicator is included to notify you when it's done charging. When fully charged, the EDC35 can provide up to 90 hours of continuous use in low mode and can be fully charged in just 3.5 hours. The EDC35 also features two lockout modes: Half and Full. You can still access the Search and Lumin Shield in Half Lockout Mode, while Full Lockout will fully prevent any accidental activation. At a compact size of 4.89 inches and a weight of only 6.28 ounces with the clip attached, the EDC35 easily fits into any pocket. It is also IP68 waterproof, has 2-meter impact resistance, and has tail stand capability, ensuring reliable performance in any environment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.