Shop NITECORE
Create Account
600 Lumen Rechargeable Zoomable Work Headlamp
- Mfr # NWH20
- Zoro # G124998761
product price:
$
69.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NWH20
- Zoro #
- G124998761
- UPC #
- -
- Country of Origin
- China
Description
The Nitecore NWH20 is a zoomable headlamp that provides reliable performance in demanding industrial and outdoor environments. Powered by 4x 4-Core UHE LEDs, it delivers a bright 600 lumen output and a beam throw of up to 97 yards, this versatile tool offers dependable illumination for high-precision maintenance, large-scale construction projects, and navigating challenging terrain. The NWH20 features a stepless E-focus design, allowing you to seamlessly adjust from a wide floodlight for broad area illumination to a focused spotlight for long-range visibility or a mixed light mode for general use. The headlamp utilizes 4500K neutral white light for superior visual performance and comfort, along with a red light mode to preserve night vision or serve as a safety warning. A dual-button interface makes toggling between spotlight and floodlight modes, lighting levels, and special modes quick and intuitive, even when wearing gloves. Additionally, a 160° adjustable tilt angle provides versatile illumination for any task.
Designed for convenience during long workdays, the NWH20 includes the WLB40 4Ah high-capacity USB-C rechargeable battery that delivers up to 51 hours of runtime. Weighing only 5.26 oz, the NWH20 is lightweight and comfortable for all-day wear. And when mounted on a hard hat, the included hard hat clips provide extra security and stability. Built to withstand rugged conditions, it features a reinforced composite housing, IP66 dust and water resistance, and 2-meter impact resistance, making it a reliable companion for professionals in any environment.
Designed for convenience during long workdays, the NWH20 includes the WLB40 4Ah high-capacity USB-C rechargeable battery that delivers up to 51 hours of runtime. Weighing only 5.26 oz, the NWH20 is lightweight and comfortable for all-day wear. And when mounted on a hard hat, the included hard hat clips provide extra security and stability. Built to withstand rugged conditions, it features a reinforced composite housing, IP66 dust and water resistance, and 2-meter impact resistance, making it a reliable companion for professionals in any environment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.