Flashlight, Li-Ion Battery, LED

  • Mfr # NEB-FLT-1006
  • Zoro # G109616796
product price: 
$
51.85
/ea

Key Features

Length
4 1/4 in
Body Color
Gray
Lumens
2000 Lumen
Power Source
Battery Powered
Includes
Li-Ion 18650 Rechargeable Battery, MagDock USB Charging Cable, TORCHY 2K Pocket Light
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NEB-FLT-1006
Zoro #
G109616796
UPC #
645397001065
Country of Origin
China
Item
Flashlight
Body Color
Gray
Lumens
2000 Lumen
Power Source
Battery Powered
Includes
Li-Ion 18650 Rechargeable Battery, MagDock USB Charging Cable, TORCHY 2K Pocket Light
Weight with Batteries
0.3 lb
Body Material
Aluminum
Bulb Technology
LED
Battery Type
Lithium Ion
Includes Batteries
Yes
Battery Chemistry
Lithium Ion
Beam Distance Levels
25 m, 50 m, 90 m, 125 m, 200 m
Rechargeable
Yes
Hands Free Capable
Yes
Lighting Technology
LED
Number of Light Output Modes
4
Intrinsically Safe
No
Includes Secondary Light
No
Switch Type
Push Button
Charger Style Included
USB Cord
Beam Focus
Fixed
Special Features
Dimming, USB Charging Port
Special Operating Modes
Strobe
Mount Type
Clip
Includes Charger
Yes
Run Time at Maximum Brightness
3.5 hr
Beam Pattern
Spot
Brightness Levels
35 lm, 200 lm, 500 lm, 1,000 lm, 2,000 lm
Run Time Levels
30 sec, 2.5 hr, 3.5 hr, 6 hr, 30 hr
Beam Color
White
Maximum Brightness
2,000 lm
Application
General Use
Light Output Modes
High, Low, Medium, Boost
IP Rating
IPX6
Maximum Run Time
30 hr
Number of Batteries
1
Series
Torchy
Switch Location
Body
Resistance Properties
Impact Resistant, Water Resistant
Maximum Beam Distance
200 m

Dimensions

Length
4 1/4 in
Width
1.6 in
Height
5.2"
Manufacturer Warranty Length
1 yr
Overall Width
1 1/8 in
Battery Size
18650
Overall Length
4 1/4 in

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Gray, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 200 m, Maximum Brightness 2,000 lm, Run Time at Maximum Brightness 3.5 hr, Weight with Batteries 0.3 lb, Charger Style Included USB Cord, Alternate Battery Size Not Applicable, Includes Charger Yes, Beam Color White, Beam Focus Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews