Zoro Homepage

6000 Lumen High Performance Rechargeable Flashlight

  • Mfr # EX7

  • Zoro # G022646566


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Height
1.1 in
Capacity
5500mAh
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Voltage
3.7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX7
Zoro #
G022646566
UPC #
-
Country of Origin
China

Dimensions

Height
1.1 in
Width
5.12 in
Length
1.38 in

Details

Capacity
5500mAh
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Voltage
3.7 V
Battery Included / Bare Tool
Yes
Battery Type
Lithium Ion
Standards
CE, UN38.3
Includes
USB-C Charging Cable;Lanyard
Body Color
Black
Body Material
Metal Alloy
Item
Flashlight

Description

The Nitecore EX7 is a high-performance flashlight with three customizable beam patterns designed to adapt to any scenario. With a maximum output of 6,000 lumens and a throw distance of up to 546 yards, it’s an essential tool for outdoor exploration, search-and-rescue, and patrolling. Featuring Nitecore’s new M515S Array LED, the EX7 delivers a more uniform beam spot with smoother, more flexible pattern control. Choose from Spotlight, Floodlight, or Mixed Light modes: Spotlight provides pinpoint accuracy for long-range searching; Floodlight delivers wide-area coverage for exploration and caving; while Mixed Light offers versatile illumination for hiking, camping, or maintenance tasks. Each beam pattern includes its own set of brightness levels, allowing you to tailor your lighting for any environment. For emergencies, the EX7 also includes a Strobe mode. Operation is simple with a large side switch, while a magnetic tailcap and two-way clip enable convenient hands-free use. Powered by a 5,500mAh high-capacity battery, the EX7 delivers up to 570 hours of runtime on its lowest setting. A power indicator next to the side switch alerts you when charging is needed, and the built-in USB-C port allows for fast recharging, bringing the EX7 to full power in under 3 hours. Weighing just 7.55 ounces, it is both lightweight and rugged, with an IP68 waterproof rating and 2-meter impact resistance, making it a dependable choice for demanding environments from search-and-rescue missions to industrial maintenance and outdoor adventures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.